Otc

Eaton Fuller Lightning Adapter


product price: $628.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. No. 5019A Transmission Jack
  • Type Adapter
  • Size (In.) 4.3" x 14.6" x 18.9"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Otc
  • MFR # 528150
  • Zoro # G0026238
  • UPC #
    731413545559
  • Country of Origin United States
  • Category Trailer Wiring

Dimensions

Size (In.) 4.3" x 14.6" x 18.9"

Details

Item Eaton Fuller Lightning Adapter
For Use With Mfr. No. 5019A Transmission Jack
Type Adapter

Description

Eaton Fuller Lightning Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.