Shop All Dollies
Otc
Easy Roller Dolly, 1500lb, 9-1/2In
Mfr # 1580
Zoro # G5628813
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb
- Platform Length 27-1/2"
- Overall Height (In.) 27 17/100 in
- Type Easy Roller
- Lift Height (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 27-1/2" |
Overall Height (In.) | 27 17/100 in |
Lift Height (In.) | 4 |
Lift Arms x Width (In.) | 12 in |
Overall Length (In.) | 9 in |
Overall Width (In.) | 44 in |
Platform Width | 24-1/2" |
Overall Width | 44 in |
Overall Length | 9 in |
Lift Height | 4 in |
Overall Height | 27 17/100 in |
Maximum Lift Height | 4 in |
Lift Arm Length | 12 in |
Description
Dolly, Dolly Type Easy Roller, Product Type Wheel Dolly, Maximum Lift Height 4 in, Overall Width 12 in, Tilt Range 24.4 Degrees , Overall Length 27 1/2 in, Overall Height 4 in, Lift Arm Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4DB)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 550 lb (16PB05201S)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 18" (JJTBGV1X18)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z909)
- BOND CASTERS & WHEELS Bond Cast Aluminum Triangular Cup Dolly 2127 HighDensity Plastic Wheels 600 Lb Capacity (2127 AL)
- MOLDED FIBERGLASS Dolly, 25-3/4 in. L x 17-3/4 in. W, Gray (87014851361075)
- SANDUSKY LEE Dollie (FCB3624-09)
- Otc Hand Trucks & Dollies