Shop All Locking Pliers
Otc
Ear Type Clamp Pliers
Mfr # 4723
Zoro # G0021633
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 10.1"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4723
- Zoro # G0021633
- UPC # 731413041655
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 10.1" |
Details
Features | Specialty Tool |
Plier Item | Ear-Type Cv Boot Clamp Pliers |
Number of Pieces | 1 |
Item | Ear Type Clamp Pliers |
Description
Ear Type Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" (150mm) High Performance Tuckpoint/Cutting Grinder (DWE46103)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- CURRENT TOOLS 2-1/2" Knock-Out Punch (1566)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- OTC Tire Spoon Holding Pliers (5732)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- OTC Angle Tip Relay Pliers (4493)
- OTC BRAKE SPRING PLIERS HEAVY DUTY W REPL TIPS (OTC7069A)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- DYNAMIC Tools 7" Locking Pliers, Curved Jaws (D055304)
- Otc Pliers