Shop All Wheel Dollies
Otc
Dual Wheel Dolly, High Lift, 47-41/64 in L
Mfr # 5105B
Zoro # G9751944
product price: $4,143.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,143.99
Free 30-Day Returns
Key Features
- Overall Height 62 33/64 in
- Overall Length 47 41/64 in
- Overall Width 48 3/16 in
- Tilt Range Deg. -8 Degrees to 15 Degrees
- Overall Height (In.) 62 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5105B
- Zoro # G9751944
- UPC # 731413571077
- Country of Origin United States
- Category Wheel Dollies
Dimensions
Overall Height | 62 33/64 in |
Overall Length | 47 41/64 in |
Overall Width | 48 3/16 in |
Overall Height (In.) | 62 33/64 in |
Overall Width (In.) | 48 3/16 in |
Lift Arms x Width (In.) | 42 in |
Lift Height (In.) | 0 to 42 |
Overall Length (In.) | 47 41/64 in |
Lift Arm Length | 42 in |
Maximum Lift Height | 42 in |
Minimum Lift Height | 0 in |
Details
Item | Dual Wheel Dolly |
Tilt Range Deg. | -8 Degrees to 15 Degrees |
Includes | Safety Chain |
Lift Range (Lb.) | 1,100 lb |
Type | High Lift |
Product Type | Dual Wheel Dolly |
Maximum Weight Capacity | 1,100 lb |
Dolly Type | High Lift |
Tilt Range | -8 Degrees to 15 Degrees |
Description
Dual Wheel Dolly, Dolly Type High Lift, Product Type Dual Wheel Dolly, Maximum Weight Capacity 1,100 lb, Maximum Lift Height 42 in, Overall Width 48 3/16 in, Tilt Range -8 Degrees to 15 Degrees , Overall Length 47 41/64 in, Overall Height 62 33/64 in, Includes Safety Chain, Lift Arm Length 42 in, Minimum Lift Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 4x2 Swvl Fork, Top Lock Brake; 4x2 Heavy Duty Polyolefin Wheel (34TS420HPO23B-03)
- PEERLESS Chain, Sash, Flat, 100 ft., Flat, 106 lb. (7703532)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221PSU)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507032)
- OTC Wheel Dolly, Easy Lever, 300 lb. (5096A)
- OTC Dual Wheel Dolly, Hydraulic, 1500 lb. (1770A)
- ZORO SELECT Truck Wheel Dolly, L48In (3XKR7)
- S & H INDUSTRIES WHEEL DOLLY PAIR (KE77788)
- ESCO EQUIPMENT Truck Wheel Dolly (70130)
- ESCO/EQUIPMENT SUPPLY CO Adjustable Wheel Dolly (70134)
- SUNEX Large Capacity Truck Wheel Dolly (3591)
- Otc Hand Trucks & Dollies