Shop All Trailer Wiring
Otc
Disc Brake Piston Cube, 3/8" D
Mfr # 4589
Zoro # G0021399
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1.7" x 4.6" x 1.2"
- Type Disc Brake Piston Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 4589
- Zoro # G0021399
- UPC # 731413039034
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Size (In.) | 1.7" x 4.6" x 1.2" |
Details
Item | Disc Brake Piston Cube,3/8" D |
Type | Disc Brake Piston Tool |
Description
Disc Brake Piston Cube,3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Poly Oil Drain Funnel, 14" Diam (20174)
- LISLE SKT TRUCK BRAKE CALIPER 11PT (LI29120)
- FOUR SEASONS Switch Kit (36684)
- A & I PRODUCTS Pulley 4" x4" x1" (A-PLW4-12)
- DRAW-TITE 7WAY ROUND & 4WAY FLAT MULTI-PLUG T-CONNECTOR ADAPTER FOR 7WAY US CAR (74682)
- BUYERS PRODUCTS 2-5/16 Inch Replacement Ball With Nut For BH10 Series (RB102516)
- BUYERS PRODUCTS 12" Inch Steel Grip Strut Tread (3013531)
- CURT Soft-Trac 1 Breakaway Kit w/Charger (52040)
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- CURT RV 7-Way Blade Connector Socket, 58417 (58417)
- DRYCONN Dryconn Waterproof Connector, Black, PK25 (61135)
- Otc Trailer Wiring