Otc

Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Discontinued)


This Product is Discontinued
Shop for all Digital Multimeters

Key Features

  • Multimeter Style Compact - Basic Features
  • Instrument Counts 2,000
  • Basic DC Accuracy +/-0.50%
  • Instrument Safety Rating CAT II 600V
  • Max. AC Volts 600
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 3 mo
Overall Width 7.2 cm
Battery Size AA
Depth 3.7 cm
Overall Height 14 cm

Description

Digital Multimeter, Audible Continuity No, Basic AC Voltage Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-0.5 Percent; +/-0.8 Percent, Data Hold Yes, Basic DC Current Accuracy +/-2 Percent, Instrument Safety Rating CAT II 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 2,000, Special Features Continuity Buzzer, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products