Shop All Fuel System Tools
Otc
Diesel Service Tool Kit, Gray, 18" L
Mfr # 6770
Zoro # G7313218
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15 in Indexing Pry Bar, Fuel Filter Cap Wrench, Fuel Rail Pressure Adapters, Glow Plug Harness Remover Installer Tool, Injector Harness Removal Tool, IPR Controller, IPR Socket, Oil Line Disconnect Tool
- For Use With Diesel Engines
- Number of Pieces 8
- Type Fuel Tank
- Length (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6770
- Zoro # G7313218
- UPC # 731413575709
- Country of Origin China
- Category Fuel System Tools
Dimensions
Length (In.) | 18 in |
Overall Length | 18 in |
Length | 18 in |
Details
Item | Diesel Service Tool Kit |
Includes | 15 in Indexing Pry Bar, Fuel Filter Cap Wrench, Fuel Rail Pressure Adapters, Glow Plug Harness Remover Installer Tool, Injector Harness Removal Tool, IPR Controller, IPR Socket, Oil Line Disconnect Tool |
For Use With | Diesel Engines |
Number of Pieces | 8 |
Type | Fuel Tank |
Color | Gray |
Application | Ford Vehicles |
Tool Type | Fuel Tank |
Vehicle Make | Ford |
Description
Diesel Service Tool Kit, Tool Type Fuel Tank, Application Ford Vehicles, Overall Length 18 in, Color Gray, Number of Pieces 8, For Use With Diesel Engines, Includes 15 in Indexing Pry Bar, Fuel Filter Cap Wrench, Fuel Rail Pressure Adapters, Glow Plug Harness Remover Installer Tool, Injector Harness Removal Tool, IPR Controller, IPR Socket, Oil Line Disconnect Tool, Vehicle Make Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Monroe Gas-Magnum Shock Absorber - Front, 34900 (34900)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 2inW (22666)
- PUROLATOR Purolator L30005 Purolator Premium Engine Protection Oil Filter (L30005)
- A & I PRODUCTS Driveline; W/ 1 3/8" 21 Spline QD Yokes 59" x8" x8" (A-W250012100202-A)
- OTC Fuel Injector Cleaner Kit, Blue, 11 pcs. (7649A)
- OTC Terminal Release Tool, Black, 7-13/64" L (6766)
- OTC Disconnect Tool Set, Fuel Line (7361)
- OTC Propane Enrichment Kit (7148)
- OTC Fuel Tank Lock Ring Wrench (6599)
- OTC MASTER FUEL INJECTION TEST KIT (OTC6550)
- WAEKON INDUSTRIES Fuel Cap Pressure Tester/Texas Approved (FPT2600-EX1)
- Otc Service & Shop Tools