Shop All Automotive Diagnostic & Testing Instruments
Otc
Diesel Compression Gauge
Mfr # 5021
Zoro # G2168695
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diesel
- Includes Check Valve, Push Button Compression Release, Quick Disconnect Fitting on The Hose End, Straight and 45 Degrees Hose Connectors
- Application Works on Any Diesel Engine to Test Compression Up to 1000 PSI and 7000 kPa
- Material Metal, Plastic
- Overall Length 13 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 5021
- Zoro # G2168695
- UPC # 731413009624
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 13 3/16 in |
Overall Width | 5 3/8 in |
Details
Item | Compression Gauge |
Type | Diesel |
Includes | Check Valve, Push Button Compression Release, Quick Disconnect Fitting on The Hose End, Straight and 45 Degrees Hose Connectors |
Application | Works on Any Diesel Engine to Test Compression Up to 1000 PSI and 7000 kPa |
Material | Metal, Plastic |
Compatible Vehicle Part | Engine |
Testing Application | Compression Testing |
Tool Type | Compression Tester |
Description
Compression Gauge, Tool Type Compression Tester, Testing Application Compression Testing, Material Metal, Plastic, Number of Pieces -, Includes Check Valve, Push Button Compression Release, Quick Disconnect Fitting on The Hose End, Straight and 45 Degrees Hose Connectors, Overall Length 13 3/16 in, Overall Width 5 3/8 in, Compatible Vehicle Part Engine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ONAN 191-1828 STARTER (191-1828 STARTER)
- FOUR SEASONS Heater Fitting, 84505 (84505)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435007)
- HARKEN 22mm Triple Micro Block (228)
- OTC Diagnostic, Scan Tool, 2 pcs. (3209)
- OTC Belt Tension Gauge (4748)
- OTC Fuel Pressure Tester Kit (5630)
- OTC Multimeter Kit, 3 pcs. (3940-HD)
- OTC Exhaust Back Pressure Gauge (7215)
- OTC Master Fuel Injection Kit (6550)
- ELECTRONIC SPECIALTIES Self Powered Cordless Timing Light (130)
- Otc Automotive Diagnostic & Testing Instruments