Shop All Locking Pliers
Otc
Cv Boot Band Clamp Pliers, Earless Type
Mfr # 4724
Zoro # G0021660
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4724
- Zoro # G0021660
- UPC # 731413041662
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9.8" |
Details
Features | Specialty Tool |
Plier Item | Cv Boot Clamp Pliers |
Item | Cv Boot Band Clamp Pliers,Earless Type |
Description
Cv Boot Band Clamp Pliers,Earless Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torquevario-S Adjustable Torque Control (28553)
- KIPP Adjustable Handle, Size: 5 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.5A51X70)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- OTC Tire Bead Wedge Pliers (5733)
- OTC Torque Multiplier, 2000lb. Capacity (7368)
- OTC Tire Spoon Holding Pliers (5732)
- OTC Retaining Ring Pliers, 45 Degree, .070" D (1345)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- IRWIN Visegrip Lckng Plier 2Pc (36)
- Otc Locking Pliers