Shop All Pullers
Otc
Conical Pitman Arm Puller
Mfr # 8149
Zoro # G2412383
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Features Designed to Fit Pitman Arms on Compact and Intermediate Cars, Conical Design Gives Increased Strength, Stability, and Fits Securely on a Pitman Arm
- Jaw Reach 2 1/4 in
- Capacity 10 ton
- Jaw Style Nonreversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Size | 3/4"-16 |
Screw Length | 4 3/4 in |
Puller Length | 6 3/4 in |
Details
Item | Conical Pitman Arm Puller |
Includes | Lifetime Warranty |
Features | Designed to Fit Pitman Arms on Compact and Intermediate Cars, Conical Design Gives Increased Strength, Stability, and Fits Securely on a Pitman Arm |
Jaw Reach | 2 1/4 in |
Capacity | 10 ton |
Jaw Style | Nonreversible |
Locking | Yes |
Jaw Spread | 1 1/4 in |
Type | Locking and Self Aligning |
Description
Conical Pitman Arm Puller, Capacity 10 ton, Includes Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- DIABLO 3/4"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1130)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2330GG-200)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- OTC Threaded Adapter, M-F, 5/8"-18, 7/16" (8003)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 3-1/4 in. (1026)
- OTC Harmonic Balancer Puller (6667)
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- OTC Jaw Puller, 1 tons, 3 Jaws, 2-1/8 in. (1021)
- OTC Pilot Bearing Puller, 1 Jaw (4421)
- Otc Pullers