Shop All Automotive Diagnostic & Testing Instruments
Otc
Compression Test Kit
Mfr # 5606
Zoro # G7835061
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Bronze
- Includes 12 mm Threaded Adapters, 18 mm Threaded Adapters, Carrying Case
- Features 12 in flex-14 mm Long Reach, 12 in flex-14 mm Standard Reach, 26 in Flex Hose Gauge Assembly with Quick Coupler, Adapters Work on Both Flat and Tapered Seat Plugs, Corrosion Resistant Nickel Plated Finish, Dual Scale Gauge Reads 0-300 psi and 0-2100 kPa
- Test Compression 0 to 21 KG/CM-2, 0 to 300 PSI
- Product Type Compression Test Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5606
- Zoro # G7835061
- UPC # 731413418525
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Heavy Duty Compression Test Kit |
Tube Material | Bronze |
Includes | 12 mm Threaded Adapters, 18 mm Threaded Adapters, Carrying Case |
Features | 12 in flex-14 mm Long Reach, 12 in flex-14 mm Standard Reach, 26 in Flex Hose Gauge Assembly with Quick Coupler, Adapters Work on Both Flat and Tapered Seat Plugs, Corrosion Resistant Nickel Plated Finish, Dual Scale Gauge Reads 0-300 psi and 0-2100 kPa |
Test Compression | 0 to 21 KG/CM-2, 0 to 300 PSI |
Product Type | Compression Test Kit |
Compatible Product Type | Engines |
Minimum Test Compression | 0 psi |
Maximum Test Compression | 300 psi |
Description
Heavy Duty Compression Test Kit, Product Type Compression Test Kit, Tube Material Bronze, Maximum Test Compression 300 psi, Compatible Product Type Engines, Minimum Test Compression 0 psi, Features 12 in flex-14 mm Long Reach, 12 in flex-14 mm Standard Reach, 26 in Flex Hose Gauge Assembly with Quick Coupler, Adapters Work on Both Flat and Tapered Seat Plugs, Corrosion Resistant Nickel Plated Finish, Dual Scale Gauge Reads 0-300 psi and 0-2100 kPa, Display Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 2-Way Trailer Flat Connector Trailer Wiring, 86006 (86006)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7949-D)
- WEATHERTECH No Drill Mud Flaps, Black, 110056-120056 (110056-120056)
- JBL JBL GT65C 5.25 in. 120W Car Speakers (GT65C)
- OTC Multimeter Kit, 3 pcs. (3940-HD)
- OTC Leak Dectector Tester Kit (6522)
- OTC Software Update, CD, Number of Pieces 3 (3421-153)
- OTC BASE TIMING LIGHT (OTC3363)
- OTC Compression Gauge Head and Boot (5606-DGH)
- OTC Charged Air Cooler Tester (5039)
- GATES Radiator Cap/Cooling System Tester Adapter, Gates 31435 (31435)
- Otc Automotive Diagnostic & Testing Instruments