Shop All Automotive Diagnostic & Testing Instruments
Otc
Compression Gauge Head and Boot
Mfr # 5606-DGH
Zoro # G9264476
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displays Digital
- Number of Pieces 1
- For Use On Vehicles
- Features Push-Button Side Release Valve Relieves Pressure for Repeat Testing
- Includes Digital Gauge Head with Protective Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5606-DGH
- Zoro # G9264476
- UPC # 731413592393
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 2 11/16 in |
Overall Length | 3 3/8 in |
Details
Item | Compression Gauge Head and Boot |
Displays | Digital |
Number of Pieces | 1 |
For Use On | Vehicles |
Features | Push-Button Side Release Valve Relieves Pressure for Repeat Testing |
Includes | Digital Gauge Head with Protective Boot |
Used For | All Vehicles |
Type | Gauge Head and Boot |
Application | Vehicle Diagnostics |
Tool Type | Compression Tester |
Testing Application | Compression Gauge Head and Boot |
Description
Compression Gauge Head and Boot, Tool Type Compression Tester, Testing Application Compression Gauge Head and Boot, Number of Pieces 1, Features Push-Button Side Release Valve Relieves Pressure for Repeat Testing, Includes Digital Gauge Head with Protective Boot, Overall Length 3 3/8 in, Overall Width 2 11/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE WATER SYSTEMS Whale Electronic Automatic Float Switch, 12/24V (BE9003)
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- KEN-TOOL Bead Breaking Wedge, Hickory/Steel (T11ES)
- BALDWIN FILTERS Air Filter, 8-17/32 x 1-3/8 in. (PA4167)
- OTC Remote Starter Switch, Plastic, Metal (3650)
- OTC Diesel Compression Gauge (5021)
- OTC BASE TIMING LIGHT (OTC3363)
- OTC Multimeter 100S Kit (3505A)
- OTC Compression Tester Kit, 8 pcs. (5606-DG)
- OTC Software Update, CD, Number of Pieces 3 (3421-153)
- MASTERCOOL TURBO/INTAKE DIAGNOSTIC SMOKE MACHINE (ME43060-TB)
- Otc Automotive Diagnostic Tools