Shop All Automotive Sealant
This Product is Discontinued
Otc
Collision Repair Set, 10 tons/Hydraulic (Discontinued)
Mfr # 1515B
Zoro # G2552370
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 10 tons, Hydraulic
- Includes 1/4 in Hose Half Coupler, 10 in Extension, 14 in Extension, 19 in Extension, 5 in Extension, 6 ft Hose with Male 1/4 in NPT Fittings, 90 Degrees V-Base, Axle Kit, Extension Tube Coupling, Flat Base, Flex Head, Hydraulic Hand Pump, Plunger Toe, Ram with Half Coupler, Serrated Saddle, Spreader Toe, Spreader with Ram Half Coupler, Wedge Head, Wheel
- Container Type Plastic Case with Wheels
- Container Size 31-1/2 in L x 18-45/64 in H x 7-13/64 in W
- Used For Collision Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1515B
- Zoro # G2552370
- UPC # 731413545894
- Country of Origin China
- Category Automotive Sealant
Dimensions
Container Size | 31-1/2 in L x 18-45/64 in H x 7-13/64 in W |
Details
Item | Collision Repair Set |
Type | 10 tons, Hydraulic |
Includes | 1/4 in Hose Half Coupler, 10 in Extension, 14 in Extension, 19 in Extension, 5 in Extension, 6 ft Hose with Male 1/4 in NPT Fittings, 90 Degrees V-Base, Axle Kit, Extension Tube Coupling, Flat Base, Flex Head, Hydraulic Hand Pump, Plunger Toe, Ram with Half Coupler, Serrated Saddle, Spreader Toe, Spreader with Ram Half Coupler, Wedge Head, Wheel |
Container Type | Plastic Case with Wheels |
Used For | Collision Repair |
Color | Silver |
Application | Heavy Duty Automotive Repairing |
Description
Collision Repair Set, Includes 1/4 in Hose Half Coupler, 10 in Extension, 14 in Extension, 19 in Extension, 5 in Extension, 6 ft Hose with Male 1/4 in NPT Fittings, 90 Degrees V-Base, Axle Kit, Extension Tube Coupling, Flat Base, Flex Head, Hydraulic Hand Pump, Plunger Toe, Ram with Half Coupler, Serrated Saddle, Spreader Toe, Spreader with Ram Half Coupler, Wedge Head, Wheel, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.