Shop All Clamp On Power Meters
Otc
Clamp Meter Kit, Backlit LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating
Mfr # 3908
Zoro # G2016257
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 1,000
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 40 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 3908
- Zoro # G2016257
- UPC # 731413549380
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Conductor Size | 1.26 in (32.0mm) |
Maximum Conductor Size | 1.26 in (32.0mm) |
Battery Size | 9V |
Description
Clamp Meter Kit, Audible Continuity No, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Temperature (K), Jaw Opening 1.3 in, Jaw Style Clamp On, Calibration Certificate Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301S)
- SEGOMO TOOLS 500 Volt Amp & Diode Voltage, Digital Multimeter Tester (33850)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CF)
- FLUKE Immersion Temp Probe, J Thermocouple (80PJ-9)
- EXTECH Clamp Meter, LCD, 80 A, 0.5 in (13 mm) Jaw Capacity, Cat III 600V Safety Rating (380950)
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- UEI TEST INSTRUMENTS Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL599-N)
- REED INSTRUMENTS 1000A True RMS Digital Clamp Meter (R5055)
- UEI TEST INSTRUMENTS Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL599)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-320)
- SANWA Clamp Meter for Automotive Maintenance & Digital Multimeter Functions (DCM400AD)
- Otc Clamp On Power Meters