Shop All Battery Testers
Otc
Circuit Tester, 6/12V, 12 ft.
Mfr # 3636
Zoro # G2016071
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 6/12V
- Manufacturers Warranty Length 3 yr
- Visual/Audible Indicators Red/Green Dual Color LED
- Display Bulb
- Receiver to Transmitter Distance 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 3636
- Zoro # G2016071
- UPC # 731413505782
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 2 5/16 in |
Details
Item | Circuit Tester |
Voltage Range | 6/12V |
Visual/Audible Indicators | Red/Green Dual Color LED |
Display | Bulb |
Receiver to Transmitter Distance | 12 ft |
For Use On | Electrical Circuits |
Features | (3) Heavy-Duty Clips with Positive Soldered Connection, Bright Red, High Intensity/Slim Style Replaceable Bulb, Positive Contact Molded Strain Relief, Slim Handle |
Includes | 12 ft Red Twin Clip Coil Cord Lead |
Probe Material | Stainless Steel |
Number of Pieces | 1 |
Testing Application | Electrical Circuits, Open Circuits, Shorts Grounds |
Compatible Voltage Systems | 12V, 6V |
Cord Material | Polyurethane |
Manufacturer Warranty | 3 yr |
Tool Type | Circuit Tester |
Description
Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Open Circuits, Shorts Grounds, Compatible Voltage Systems 12V, 6V, Probe Material Stainless Steel, Cord Material Polyurethane, Features (3) Heavy-Duty Clips with Positive Soldered Connection, Bright Red, High Intensity/Slim Style Replaceable Bulb, Positive Contact Molded Strain Relief, Slim Handle, Includes 12 ft Red Twin Clip Coil Cord Lead, Number of Pieces 1, Standards Not Applicable, Manufacturer Warranty 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 040 In Wc (616D-5)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM216LF)
- PROSKIT Multi, function Analog Multimeter (MT-2019)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254Q)
- OTC Circuit Tester, 12/24V, 24 ft., 7 in. D (3642)
- OTC Jumper Lead, 12/24V (3903)
- OTC Battery Load Tester, Digital, 131A (3182)
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- OTC Circuit Tester, 6/12V, 12 ft. (3633)
- OTC Circuit Tester, 3/26V, 12 ft. (3631)
- CLORE AUTOMOTIVE 20-2000Cca Electronic Battery And System Tester With Printer (CL99537)
- Otc Battery Testers