Shop All Battery Testers
Otc
Circuit Tester, 6/12V, 12 ft.
Mfr # 3633
Zoro # G2016099
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Range 6/12V
- Receiver to Transmitter Distance 12 ft
- For Use On Electrical Circuits
- Visual/Audible Indicators Red/Green Dual Color LED
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 3633
- Zoro # G2016099
- UPC # 731413505751
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 9 11/16 in |
Details
Item | Circuit Tester |
Voltage Range | 6/12V |
Receiver to Transmitter Distance | 12 ft |
For Use On | Electrical Circuits |
Visual/Audible Indicators | Red/Green Dual Color LED |
Display | Bulb |
Includes | 12 ft Red Twin Clip Coil Cord Lead |
Features | (3) Heavy-Duty Clips with Positive Soldered Connection, Bright Red, High Intensity/Slim Style Replaceable Bulb, Positive Contact Molded Strain Relief, Slim Handle |
Testing Application | Electrical Circuits, Open Circuits, Shorts Grounds |
Tool Type | Circuit Tester |
Probe Material | Stainless Steel |
Compatible Voltage Systems | 12V, 6V |
Manufacturer Warranty | 3 yr |
Cord Material | Polyurethane |
Number of Pieces | 1 |
Description
Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Open Circuits, Shorts Grounds, Compatible Voltage Systems 12V, 6V, Probe Material Stainless Steel, Cord Material Polyurethane, Features (3) Heavy-Duty Clips with Positive Soldered Connection, Bright Red, High Intensity/Slim Style Replaceable Bulb, Positive Contact Molded Strain Relief, Slim Handle, Includes 12 ft Red Twin Clip Coil Cord Lead, Number of Pieces 1, Standards Not Applicable, Manufacturer Warranty 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP2)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- ZORO SELECT Static Control Kit, 18 x 22 In Mat (4ECW4)
- OTC Battery Load Tester, Digital, 131A (3182)
- OTC Twin Jumper Leads, 600/1000V (3902)
- OTC Battery Load Tester, Analog, 100A (3180)
- OTC Circuit Tester, 6/12V, 12 ft. (3636)
- OTC Battery Load Tester, Analog, 130A (3181)
- OTC Circuit Tester, 12/24V, 24 ft., 7 in. D (3642)
- FLUKE Power Charger, Alternating Current (BC500)
- Otc Battery Testers