Shop All Battery Testers
Otc
Circuit Tester, 12/24V, 24 ft., 7 in. D
Mfr # 3642
Zoro # G2016108
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 12/24V
- Maximum Depth 7 in
- Display Bulb
- For Use On Electrical Circuits
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 3642
- Zoro # G2016108
- UPC # 731413505805
- Country of Origin China
- Category Battery Testers
Dimensions
Maximum Depth | 7 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 13 7/8 in |
Details
Item | Circuit Tester |
Voltage Range | 12/24V |
Display | Bulb |
For Use On | Electrical Circuits |
Visual/Audible Indicators | Red LED |
Receiver to Transmitter Distance | 24 ft |
Includes | 24 in Coil Cord |
Features | Extra Large Clamp |
Manufacturer Warranty | 3 yr |
Number of Pieces | 1 |
Tool Type | Circuit Tester |
Testing Application | Electrical Circuits |
Probe Material | Stainless Steel |
Compatible Voltage Systems | 12 to 24V |
Cord Material | Polyurethane |
Description
Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Compatible Voltage Systems 12 to 24V, Probe Material Stainless Steel, Cord Material Polyurethane, Features Extra Large Clamp, Includes 24 in Coil Cord, Number of Pieces 1, Standards Not Applicable, Manufacturer Warranty 3 yr, Overall Length 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue (2059S-2x20B)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PRO-301D-204K-01)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-83)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- OTC Battery Tester, Starter System, Plastic (3914)
- OTC Circuit Tester, 6/12V, 12 ft. (3633)
- OTC Circuit Tester, 6/12V, 12 ft. (3636)
- OTC Battery Load Tester, Analog, 130A (3181)
- OTC Battery Powered Cont Tester (3630)
- OTC Circuit Tester, 3/26V, 12 ft. (3631)
- CLORE AUTOMOTIVE $SOLAR BATTERY TESTER W/PRINTER (SOBA227)
- Otc Battery Testers