Shop All Locking Pliers
Otc
Chrysler Cv Boot Banding Clamp Pliers
Mfr # 4720
Zoro # G0421552
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 10"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4720
- Zoro # G0421552
- UPC # 731413041624
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Specialty Tool |
Plier Item | Boot Clamp Pliers |
Number of Pieces | 1 |
Item | Chrysler Cv Boot Banding Clamp Pliers |
Description
Chrysler Cv Boot Banding Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/16" SAE Socket, 6 Points (KTI-24134)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, Steel (MSKS-024)
- WRIGHT TOOL Combo Wrench Set, SAE, 12 Point, 7 pcs. (905)
- OTC Angle Tip Relay Pliers (4493)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- OTC Retaining Ring Pliers, 45 Degree, .070" D (1345)
- PROTO Retaining Ring Pliers External - 6-1/8" (J391)
- Otc Pliers