Shop All Automotive Diagnostic & Testing Instruments
Otc
Charged Air Cooler Tester
Mfr # 5039
Zoro # G3132985
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 1/2 in 0-60 psi Pressure Gauge, Quick Disconnect Air Fittings, Regulator and Relief Valve, (2) Safety Cables
- Features Quick Disconnect Air Fittings Attach to A 3 in, 3 1/2 in, or 4 in Cooler Hose, Used on Class 7 and 8 Truck Engines
- Number of Pieces 3
- Material Metal
- Overall Length 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5039
- Zoro # G3132985
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 12 3/8 in |
Overall Width | 7 7/8 in |
Details
Item | Charged Air Cooler Tester |
Includes | 2 1/2 in 0-60 psi Pressure Gauge, Quick Disconnect Air Fittings, Regulator and Relief Valve, (2) Safety Cables |
Features | Quick Disconnect Air Fittings Attach to A 3 in, 3 1/2 in, or 4 in Cooler Hose, Used on Class 7 and 8 Truck Engines |
Number of Pieces | 3 |
Material | Metal |
Testing Application | Charged Air Cooler Tester |
Tool Type | Air Cooler Tester |
Description
Charged Air Cooler Tester, Tool Type Air Cooler Tester, Testing Application Charged Air Cooler Tester, Material Metal, Number of Pieces 3, Features Quick Disconnect Air Fittings Attach to A 3 in, 3 1/2 in, or 4 in Cooler Hose, Used on Class 7 and 8 Truck Engines, Includes 2 1/2 in 0-60 psi Pressure Gauge, Quick Disconnect Air Fittings, Regulator and Relief Valve, (2) Safety Cables, Overall Length 12 3/8 in, Overall Width 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 55344 (55344)
- WAI GLOBAL Voltage Regulators, F794HD (F794HD)
- PERFORMANCE TOOL Brake Bleeder Kit, W80625 (W80625)
- COAST2COAST 14", 8 Spoke, Silver, Plastic, Set Of 4 (IWC12414S)
- OTC Compression Gauge, Steel (5603)
- OTC Leak Dectector Tester Kit (6522)
- OTC Heavy Duty Scan Kit, 2 pcs. (3095)
- OTC Terminal Test Kit, Plastic/Metal/Rubber (3587)
- OTC Diesel Compression Gauge (5021)
- OTC Exhaust Back Pressure Gauge (7215)
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT w/ ABS and Rugged Tablet (5700A-RT)
- Otc Automotive Diagnostic Tools