Shop All Engine Specialty Tools
Otc
Camshaft Holding Tool, No. of Pieces 1
Mfr # 6481
Zoro # G7217388
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Number of Pieces 1
- Application Designed for Marine Applications
- For Use With 1997 to 2002 4.0L Sohc V6 Ford Explorer, 6480 (511548), Ford No. 303-577 (T97T-6256-C), Mercury Mountaineer
- Overall Length 11 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 6481
- Zoro # G7217388
- UPC # 731413037641
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Overall Length | 11 13/64 in |
Overall Width | 6 1/8 in |
Width | 6 1/8 in |
Length | 11 13/64 in |
Details
Item | Camshaft Holding Tool |
Type | Engine |
Number of Pieces | 1 |
Application | Designed for Marine Applications |
For Use With | 1997 to 2002 4.0L Sohc V6 Ford Explorer, 6480 (511548), Ford No. 303-577 (T97T-6256-C), Mercury Mountaineer |
Vehicle Make | Ford |
Tool Type | Ford Cam Holder |
Vehicle Model Year | 1997 to 2002 |
Vehicle Make/Model/Year | Explorer, Mercury Mountaineer 1997 to 2002 |
Vehicle Model | Explorer, Mercury Mountaineer |
Description
Camshaft Holding Tool, Tool Type Ford Cam Holder, Application Designed for Marine Applications, Overall Length 11 13/64 in, Overall Width 6 1/8 in, Vehicle Make/Model/Year Explorer, Mercury Mountaineer 1997 to 2002, Number of Pieces 1, For Use With 1997 to 2002 4.0L Sohc V6 Ford Explorer, 6480 (511548), Ford No. 303-577 (T97T-6256-C), Mercury Mountaineer, Vehicle Make Ford, Vehicle Model Explorer, Mercury Mountaineer, Vehicle Model Year 1997 to 2002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NORMAN 310 Hydraulic Filter Replacement (MF0057995)
- RAIN-X RAINX LAT WIPERBLADE 20"" (5079277-2)
- ESCO EQUIPMENT Slide Hammer Bead Breaker (70150)
- WIX FILTERS Ingersol Rand Compressors-Polaris Atvs, 42406 (42406)
- OTC Belt Tension Gauge, Universal (6673)
- OTC Cam Tool Set, No. of Pieces 3 (6683)
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- OTC Barring Tool, Cummins Engine (7471A)
- OTC UNIVERSAL BELT TENSION GAUGE XXX (OTC6673)
- OTC Transmission Output Shaft End Yoke Remvr (7075)
- LISLE Engine Barring Tool for Paccar (LIS61840)
- Otc Engine Specialty Tools