Shop All Engine Specialty Tools
Otc
Camshaft Holding Tool, No. of Pieces 1
Mfr # 567649
Zoro # G7254530
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Number of Pieces 1
- For Use With Ford Camshafts
- Vehicle Make Ford
- Tool Type Camshaft Holding Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 567649
- Zoro # G7254530
- UPC # 731413583551
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Camshaft Holding Tool |
Type | Engine |
Number of Pieces | 1 |
For Use With | Ford Camshafts |
Vehicle Make | Ford |
Tool Type | Camshaft Holding Tool |
Description
Camshaft Holding Tool, Tool Type Camshaft Holding Tool, Number of Pieces 1, For Use With Ford Camshafts, Vehicle Make Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench, Three Prong (2507)
- SPARTAN POWER 1 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT2AWG56)
- ROADPRO Replacement Mounting Screws, 6mm, Plastic (RPKN-6P)
- ZEROSTART Forced Flow Circulation Heater - 1500W 120V 12.5A, Right Outlet (3309020)
- OTC Cam Tool Set, No. of Pieces 2 (6681)
- OTC FORD CRANKSHAFT HOLDING TOOL 42L68L (OTC6024)
- OTC Valve Spring Compressor, Heavy Duty (4842)
- OTC Overhead Valve Spring Compressor (4573)
- OTC Cam Tool Set, No. of Pieces 3 (6683)
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- BUYERS PRODUCTS 6 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX06)
- Otc Engine Specialty Tools