Shop All Automotive Specialized Tools
Otc
Cam/Crank Locking Tool, 7" L
Mfr # 4844
Zoro # G7217001
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Length 7 in
- Width 3 in
- Color Silver
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 4844
- Zoro # G7217001
- UPC # 731413572845
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 7 in |
Width | 3 in |
Height | 1 in |
Details
Item | Cam/Crank Locking Tool |
Type | Heavy-Duty |
Color | Silver |
Number of Pieces | 1 |
For Use With | Dyna 2006 and 2016, Twin Cam 88/B 1999 and 2016 |
Application | Locks The Cam and Crank Sprockets Together for Removal, Replacement and Proper Torqueing of The Sprocket Bolts |
Material | Steel |
Number of Jaws | 0 |
For Vehicle Tool Category | Engine, Timing |
Tool Type | Cam/Crank Locking Tool |
Description
Cam/Crank Locking Tool, Tool Type Cam/Crank Locking Tool, Length 7 in, Width 3 in, Height 1 in, Material Steel, For Vehicle Tool Category Engine, Timing, Color Silver, Number of Pieces 1, Application Locks The Cam and Crank Sprockets Together for Removal, Replacement and Proper Torqueing of The Sprocket Bolts, For Use With Dyna 2006 and 2016, Twin Cam 88/B 1999 and 2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Ground Strap Braided, 24 In, PK2 (2324-396-002)
- SHURFLO Shurflo Aqua King II Fresh Water Pump (4148-153-E75)
- SKF Small Bore Seals (120X150X12)
- DELPHI Suspension Control Arm, Tc1915 (TC1915)
- OTC Noid Lite, Bosch 2 (6266)
- OTC Swing Arm Bearing Tool (4886)
- OTC Ford Torsion Bar Adj Tool (7816)
- OTC Torque Wrench 0-150 (7380-E150)
- OTC Castor 5019A Single (541308)
- OTC Bearing Remover, 2.320 (7496A)
- LISLE Super Transmission Drain Funnel, 24 X 36" (17902)
- Otc Service & Shop Tools