Shop All Engine Specialty Tools
Otc
Cam Tool Set, No. of Pieces 3
Mfr # 6683
Zoro # G7236638
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- For Use With Ford 1.6L 4V L4 Engines Used in 11-12 Fiesta
- Number of Pieces 3
- Includes 567620, 567621, 567623
- Application Cam Tools to Service Ford Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6683
- Zoro # G7236638
- UPC # 731413574726
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Cam Tool Set |
Type | Engine |
For Use With | Ford 1.6L 4V L4 Engines Used in 11-12 Fiesta |
Number of Pieces | 3 |
Includes | 567620, 567621, 567623 |
Application | Cam Tools to Service Ford Engines |
Vehicle Make/Model/Year | Fiesta 2011 to 2012 |
Tool Type | Cam Tool Set |
Vehicle Make | Ford |
Vehicle Model | Fiesta |
Vehicle Model Year | 2011 to 2012 |
Description
Cam Tool Set, Tool Type Cam Tool Set, Application Cam Tools to Service Ford Engines, Vehicle Make/Model/Year Fiesta 2011 to 2012, Number of Pieces 3, For Use With Ford 1.6L 4V L4 Engines Used in 11-12 Fiesta, Includes 567620, 567621, 567623, Vehicle Make Ford, Vehicle Model Fiesta, Vehicle Model Year 2011 to 2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Gear Oil Pail (105880)
- BUYERS PRODUCTS Triple Oval Light Box Diamond Tread Aluminum (LB3253ALDT)
- A & I PRODUCTS Spline Bore Implement Yoke (w/ 21/64" Pin Hole) 3" x3" x5" (A-801-1206)
- GARMIN 0 Degree Pole Mount f/Livescope Plus LVS34 (010-13228-03)
- OTC Belt Tension Gauge, Universal (6673)
- OTC Caster/Camber Puller, No. of Pieces 3 (7588A)
- OTC Belt Installation Tool (7654A)
- OTC Cam Tool Set, No. of Pieces 3 (6680)
- OTC UNIVERSAL BELT TENSION GAUGE XXX (OTC6673)
- OTC Remover/Installer Kit, No. of Pieces 15 (4847A)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- Otc Engine Specialty Tools