Shop All Engine Specialty Tools
Otc
Cam Tool Set, No. of Pieces 3
Mfr # 6682
Zoro # G7236595
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- For Use With 07-09 Mkx, 08-12 Taurus and Taurus X and Sable, 10-12 Fusion, 10-12 Mkt, 10-12 Mkz and Mks and Mkt, 11-12 Explorer and F150, 11-12 Mustang and F150 and Mkz and Edge, Ford 3.5L 4V V6 Engines Used in 07-12 Edge and Mkz, Ford 3.7L 4V V6 Engines Used in 09-12 Mks
- Number of Pieces 3
- Application Ford 3.5L 4V V6 Engines, Ford 3.7L 4V V6 Engines
- Vehicle Make/Model/Year Edge & MKZ 2007 to 2012; MKX 2007 to 2009; Taurus & Taurus X & Sable 2008 to 2012; Fusion 2010 to 2012; MKZ & MKS & MKT 2010 to 2012; Explorer & F150 2011 to 2012; MKS 2009 to 2012; MKT 2010 to 2012; Mustang & F150 & MKZ & Edge 2011 to 2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 6682
- Zoro # G7236595
- UPC # 731413574719
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Cam Tool Set |
Type | Engine |
For Use With | 07-09 Mkx, 08-12 Taurus and Taurus X and Sable, 10-12 Fusion, 10-12 Mkt, 10-12 Mkz and Mks and Mkt, 11-12 Explorer and F150, 11-12 Mustang and F150 and Mkz and Edge, Ford 3.5L 4V V6 Engines Used in 07-12 Edge and Mkz, Ford 3.7L 4V V6 Engines Used in 09-12 Mks |
Number of Pieces | 3 |
Application | Ford 3.5L 4V V6 Engines, Ford 3.7L 4V V6 Engines |
Vehicle Make/Model/Year | Edge & MKZ 2007 to 2012; MKX 2007 to 2009; Taurus & Taurus X & Sable 2008 to 2012; Fusion 2010 to 2012; MKZ & MKS & MKT 2010 to 2012; Explorer & F150 2011 to 2012; MKS 2009 to 2012; MKT 2010 to 2012; Mustang & F150 & MKZ & Edge 2011 to 2012 |
Vehicle Make | Ford |
Tool Type | Cam Tool Set |
Vehicle Model | Edge, Explorer, F150, Fusion, MKS, MKT, MKX, MKZ, Mustang, Sable, Taurus, Taurus X |
Vehicle Model Year | 2007 to 2012 |
Description
Cam Tool Set, Tool Type Cam Tool Set, Application Ford 3.5L 4V V6 Engines, Ford 3.7L 4V V6 Engines, Vehicle Make/Model/Year Edge & MKZ 2007 to 2012; MKX 2007 to 2009; Taurus & Taurus X & Sable 2008 to 2012; Fusion 2010 to 2012; MKZ & MKS & MKT 2010 to 2012; Explorer & F150 2011 to 2012; MKS 2009 to 2012; MKT 2010 to 2012; Mustang & F150 & MKZ & Edge 2011 to 2012, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Elecric Pump, 115V, 3W Valve (4062)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10575C (HA10575C)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1339-SP)
- DAVIS INSTRUMENTS Whale Tail XL (448)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- OTC Cam Tool Set, No. of Pieces 3 (6680)
- OTC Cylinder Liner Installer (5874)
- OTC Injector Seal Installer and Sizer Adapters (6756)
- OTC Camshaft Holding Tool, No. of Pieces 1 (525217)
- LISLE Fuel Tank Lock Ring Kit (62970)
- Otc Service & Shop Tools