Shop All Engine Specialty Tools
Otc
Cam Tool Set, No. of Pieces 2
Mfr # 6681
Zoro # G7236601
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Application Ford V10 Engines, Ford V8 Engines
- For Use With Ford 4.6L 3V V8 engines used in 05-10 Mustang, 06-10 Explorer, 09 F-Series trucks, Ford 5.4L 3V V8 engines used in 04-12 F-Series, 05-10 Expedition, 05-12 Lincoln Navigator, Ford 6.8L 3V V10 engines used in 05-12 F-Series 250-350-450
- Number of Pieces 2
- Includes 567614, 567617
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 6681
- Zoro # G7236601
- UPC # 731413574702
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Cam Tool Set |
Type | Engine |
Application | Ford V10 Engines, Ford V8 Engines |
For Use With | Ford 4.6L 3V V8 engines used in 05-10 Mustang, 06-10 Explorer, 09 F-Series trucks, Ford 5.4L 3V V8 engines used in 04-12 F-Series, 05-10 Expedition, 05-12 Lincoln Navigator, Ford 6.8L 3V V10 engines used in 05-12 F-Series 250-350-450 |
Number of Pieces | 2 |
Includes | 567614, 567617 |
Tool Type | Cam Tool Set |
Vehicle Make/Model/Year | Mustang 2005 to 2010; Explorer 2006 to 2010; F-Series Trucks 2009; F-Series 2004 to 2012; Expedition 2005 to 2010; Lincoln Navigator 2005 to 2012; F-Series 250-350-450 2005 to 2012 |
Vehicle Model | Expedition, Explorer, F-Series Trucks, Mustang, Navigator |
Vehicle Model Year | 2004 to 2012 |
Vehicle Make | Ford |
Description
Cam Tool Set, Tool Type Cam Tool Set, Application Ford V10 Engines, Ford V8 Engines, Vehicle Make/Model/Year Mustang 2005 to 2010; Explorer 2006 to 2010; F-Series Trucks 2009; F-Series 2004 to 2012; Expedition 2005 to 2010; Lincoln Navigator 2005 to 2012; F-Series 250-350-450 2005 to 2012, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- SLIME Pencil Tire Gauge, 5 to 50 PSI (22012)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- X-TRA SEAL Tire Repair Patches, 1 5/8 In., PK40 (001)
- OTC Remover/Installer Kit, No. of Pieces 15 (4847A)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- OTC FORD CRANKSHAFT HOLDING TOOL 42L68L (OTC6024)
- OTC Transmission Output Shaft End Yoke Remvr (7075)
- OTC Valve Spring Compressor, Heavy Duty (4842)
- OTC Transmission Line Disconnect, Plastic (6579)
- ALLSTAR PERFORMANCE Allstar Performance ALL10139 Heavy Duty Engine Cradle for GM LS Series (ALL10139)
- Otc Engine Specialty Tools