Shop All Drivetrain Tools
Otc
Cam Tool Kit, 5 Pc
Mfr # 6487
Zoro # G5688514
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ensure Correct Cam Timing Replacing a Head Gasket
- For Use With 1992 to 2012 4.6l, 5.4l V8, 6.8l V10 Engines
- Number of Pieces 5
- Includes 6009, 6020, 6476, 6477, Molded Storage Case
- Vehicle Model Year 1992 to 2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6487
- Zoro # G5688514
- UPC # 731413039218
- Country of Origin Taiwan, Province of China
- Category Drivetrain Tools
Details
Item | Cam Tool Kit |
Application | Ensure Correct Cam Timing Replacing a Head Gasket |
For Use With | 1992 to 2012 4.6l, 5.4l V8, 6.8l V10 Engines |
Number of Pieces | 5 |
Includes | 6009, 6020, 6476, 6477, Molded Storage Case |
Vehicle Model Year | 1992 to 2012 |
Tool Type | Ford Cam Tool Kit |
Vehicle Make | Ford |
Description
Cam Tool Kit, Tool Type Ford Cam Tool Kit, Application Ensure Correct Cam Timing Replacing a Head Gasket, Number of Pieces 5, For Use With 1992 to 2012 4.6l, 5.4l V8, 6.8l V10 Engines, Includes 6009, 6020, 6476, 6477, Molded Storage Case, Vehicle Make Ford, Vehicle Model Year 1992 to 2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K120870HD (K120870HD)
- RHINO-RACK ROOF RACK CROSSBAR - VORTEX AERO BLACK 71IN (VA180B)
- SPICER Drive Shaft Flange Yoke, 6.5-2-329 (6.5-2-329)
- C.E. SMITH Y-Stop 3 in.x 3 in. - 1/2 in. ID, UPC Label (29554)
- OTC DIFFERENTIAL BEARING PRELOAD TOOL (OTC6602)
- OTC Axle Installer, 1 Pc (6697)
- OTC U Joint Puller, Heavy-Duty (5190A)
- OTC U Joint Remover Tool, Heavy-Duty (7490)
- OTC Support Bar, 2 Pc (4324)
- OTC Cam Tool Kit, 15 Pc (6689)
- GAITHER TOOL CO Tire Changer Mount For Bead Bazooka (GBBM01)
- Otc Service & Shop Tools