Shop All Engine Specialty Tools
Otc
Cam Timing Kit, No. of Pieces 6
Mfr # 6498
Zoro # G7236498
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Number of Pieces 6
- Application Required for Camshaft Timing are in One Kit
- Includes 525216 Camshaft Positioning Tool, 525217 Camshaft Holding Tool, 525218 Secondary Chain Tensioner Tool, 525219 Crankshaft Positioning Tool
- For Use With 1993 to 1998 Lincoln Mark Series, 1993 to 2004 Ford 4.6L 4-Valve V8, Vin Code V Engines, 1993 to 2016 4.2L and 4.6L 2-Valve Engines, 1993 to 2016 4.6L 4-Valve Engines, 1993 to 2016 5.4L and 6.8L V8 Engines, 1993-1997 Ford 4.6l 4-Valve V8 In Lincoln Mark Series, 1995 to 2002 Lincoln Continental, 1996 to 2001 Ford Mustang, 1996 to 2004 Ford Mustang, 2003 to 2004 Ford 4.6L 4-Valve V8, 2003 to 2004 Lincoln Aviator, 2003 to 2004 Mercury Marauder, Vin Code H, R, V, Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6498
- Zoro # G7236498
- UPC # 731413416767
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Cam Timing Kit |
Type | Engine |
Number of Pieces | 6 |
Application | Required for Camshaft Timing are in One Kit |
Includes | 525216 Camshaft Positioning Tool, 525217 Camshaft Holding Tool, 525218 Secondary Chain Tensioner Tool, 525219 Crankshaft Positioning Tool |
For Use With | 1993 to 1998 Lincoln Mark Series, 1993 to 2004 Ford 4.6L 4-Valve V8, Vin Code V Engines, 1993 to 2016 4.2L and 4.6L 2-Valve Engines, 1993 to 2016 4.6L 4-Valve Engines, 1993 to 2016 5.4L and 6.8L V8 Engines, 1993-1997 Ford 4.6l 4-Valve V8 In Lincoln Mark Series, 1995 to 2002 Lincoln Continental, 1996 to 2001 Ford Mustang, 1996 to 2004 Ford Mustang, 2003 to 2004 Ford 4.6L 4-Valve V8, 2003 to 2004 Lincoln Aviator, 2003 to 2004 Mercury Marauder, Vin Code H, R, V, Y |
Vehicle Make | Ford |
Tool Type | Valve Cam Timing Kit |
Vehicle Make/Model/Year | Mark Series 1993 to 1998; Continental 1995 to 2002; Mustang 1996 to 2001; Mercury Marauder 2003 to 2004; Mustang 1996 to 2004; Aviator 2003 to 2004; Mark series 1993 to 1997 |
Vehicle Model Year | 1993 to 2004 |
Vehicle Model | Aviator, Continental, Mark Series, Mercury Marauder, Mustang |
Description
Cam Timing Kit, Tool Type Valve Cam Timing Kit, Application Required for Camshaft Timing are in One Kit, Vehicle Make/Model/Year Mark Series 1993 to 1998; Continental 1995 to 2002; Mustang 1996 to 2001; Mercury Marauder 2003 to 2004; Mustang 1996 to 2004; Aviator 2003 to 2004; Mark series 1993 to 1997, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Mudguard - MFWD Axles 43" x16" x2" (A-VLD1810)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.75 Oz, PK25 (P275ZU)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 6 x 5-1/2 10 in. Brake Size, Box (13611)
- LISLE Plastic Fastener Remover, 35260 (35260)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567618)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- OTC Cam Tool Set, No. of Pieces 3 (6683)
- OTC Belt Tension Gauge, Universal (6673)
- OTC Transmission Output Shaft End Yoke Remvr (7075)
- OTC Large Valve Spring Compressor (4572)
- DENT FIX EQUIPMENT Shunting Pliers (DF-SP360)
- Otc Service & Shop Tools