Shop All Engine Specialty Tools
Otc
Cam Gear Holding Tool, No. of Pieces 1
Mfr # 6478
Zoro # G7217345
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- For Use With Ford Camshafts
- Number of Pieces 1
- Application Prevent the Camshaft From Moving and Performing Valvetrain Service
- Overall Width 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 6478
- Zoro # G7217345
- UPC # 731413037610
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Overall Width | 4 7/8 in |
Overall Length | 10 39/64 in |
Length | 10 39/64 in |
Width | 4 7/8 in |
Details
Item | Cam Gear Holding Tool |
Type | Engine |
For Use With | Ford Camshafts |
Number of Pieces | 1 |
Application | Prevent the Camshaft From Moving and Performing Valvetrain Service |
Vehicle Make/Model/Year | Explorer (V6), Mountaineer (V6), Ranger (VIN E) 1997 to 2011; Explorer, Mountaineer, Ranger (VIN X) 1997 to 2008; SOHC Mustang (VIN N) 2005 to 2010 |
Vehicle Make | Ford |
Tool Type | Cam Gear Holding Tool |
Vehicle Model | Explorer, Mountaineer, Mustang, Ranger |
Vehicle Model Year | 1997 to 2010 |
Description
Cam Gear Holding Tool, Tool Type Cam Gear Holding Tool, Application Prevent the Camshaft From Moving and Performing Valvetrain Service, Overall Length 10 39/64 in, Overall Width 4 7/8 in, Vehicle Make/Model/Year Explorer (V6), Mountaineer (V6), Ranger (VIN E) 1997 to 2011; Explorer, Mountaineer, Ranger (VIN X) 1997 to 2008; SOHC Mustang (VIN N) 2005 to 2010, Number of Pieces 1, For Use With Ford Camshafts, Vehicle Make Ford, Vehicle Model Explorer, Mountaineer, Mustang, Ranger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Brake Band Fits John Deere 450C 450D 450E 450G 455C 455D 455E (AT142175)
- A & I PRODUCTS Yoke, Tube & Sleeve Assembly 1" x 1 1/8" Rectangular 0" x0" x0" (A-11001438)
- PERFECT EQUIPMENT Wheel Weight, 0.25 oz, Steel, Adhesive, PK48 (200576FE)
- PRECISION SCREEN & SECURITY PROD Asp 32 NAT WD Scr Door (3951NA2868)
- OTC Transmission Output Shaft End Yoke Remvr (7075)
- OTC Universal Adapter Plate Assembly (205061)
- OTC Cylinder Liner Remover (5875)
- OTC Fuel Line Disconnect Tool, Steel (6594)
- OTC Manual Strut Spring Compressor, 21-1/5" L (6637)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- PRO THREAD Thread Repair Kits, 8-32 (3597-832K)
- Otc Service & Shop Tools