Shop All Engine Specialty Tools
Otc
Cam Gear Alignment Fixture
Mfr # 5881
Zoro # G5165782
original price:
$280.96
29% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Length (In.) 6 in
- Number of Pieces 3
- Length 12 in
- For Use With Detroit Diesel Series 60 Engines, J-35906 and J-35906-6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5881
- Zoro # G5165782
- UPC # 731413590412
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 6 in |
Length | 12 in |
Width | 10 in |
Overall Width | 10 in |
Overall Length | 12 in |
Details
Item | Cam Gear Alignment Fixture |
Type | Engine |
Number of Pieces | 3 |
For Use With | Detroit Diesel Series 60 Engines, J-35906 and J-35906-6A |
Includes | Alignment Plate, Puller Bolt for Early Models, Puller Bolt for Late Models |
Application | Pull the Cam Drive Gear Hub and Thrust Plate Forward for Camshaft, Thrust Plate Seal Removal and Installation |
Vehicle Make | Detroit |
Tool Type | Cam Gear Alignment Fixture |
Description
Cam Gear Alignment Fixture, Tool Type Cam Gear Alignment Fixture, Application Pull the Cam Drive Gear Hub and Thrust Plate Forward for Camshaft, Thrust Plate Seal Removal and Installation, Overall Length 12 in, Overall Width 10 in, Number of Pieces 3, For Use With Detroit Diesel Series 60 Engines, J-35906 and J-35906-6A, Includes Alignment Plate, Puller Bolt for Early Models, Puller Bolt for Late Models, Vehicle Make Detroit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Wheel Guard, 10 on 11 1/4in. (GL-5901)
- GPD New CompressorOe H6 Style, 6511339 (6511339)
- AUTOTEX Wiper Blade (72-20)
- GROTE Clr/Mkr Lmp- 2.5- Oval- Yel- Supernova L Clr/Mkr Lamp, 47013 (47013)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- OTC Engine Turkeyning Tool Cummins (7161)
- OTC Remover/Installer Kit, No. of Pieces 15 (4847A)
- OTC Manual Strut Spring Compressor, 24" L (6637-ST)
- OTC Injector Seal Installer and Sizer Adapters (6756)
- OTC Holding Tool Adapter, No. of Pieces 1 (6480)
- OTC Barring Tool, Cummins Engine (7471A)
- Otc Service & Shop Tools