Shop All Suspension Tools
Otc
Bushing Tool Kit, Rear Suspension, Steel
Mfr # 4275
Zoro # G2552468
product price: $2,340.99
/ea
Free Shipping & Returns
$2,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 30
- Includes (2) Alignment Tools, (2) Foam Pads, (2) Hex Nuts, (2) Threaded Rod Connections, (2) Threaded Rods, (2) Truck Suspension Heads, Air/Hydraulic Pump, Alignment Pin, Bushing Adapter, Bushing Support Adapter, Clamping Plate, Cylinder Adapter, Cylinder Mounting Plate, Extension, Hose Half Coupler, 25 ton Hydraulic Cylinder, Hydraulic Hose, Plastic Box, Spacer A, Spacer B, Spacer C
- Application Bushing Removal and Installation
- Type Front Suspension
- Length (In.) 27 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4275
- Zoro # G2552468
- UPC # 731413587337
- Country of Origin United States
- Category Suspension Tools
Dimensions
Length (In.) | 27 1/8 in |
Size | 27 1/8 in x 6 1/2 in x 10 1/4 in |
Overall Length | 27 1/8 in |
Details
Item | Bushing Tool Kit |
Number of Pieces | 30 |
Includes | (2) Alignment Tools, (2) Foam Pads, (2) Hex Nuts, (2) Threaded Rod Connections, (2) Threaded Rods, (2) Truck Suspension Heads, Air/Hydraulic Pump, Alignment Pin, Bushing Adapter, Bushing Support Adapter, Clamping Plate, Cylinder Adapter, Cylinder Mounting Plate, Extension, Hose Half Coupler, 25 ton Hydraulic Cylinder, Hydraulic Hose, Plastic Box, Spacer A, Spacer B, Spacer C |
Application | Bushing Removal and Installation |
Type | Front Suspension |
Material | Steel |
For Use With | Heavy Duty Vehicles |
Tool Type | Front Suspension Bushing Tool Set |
Description
Bushing Tool Kit, Tool Type Front Suspension Bushing Tool Set, Application Bushing Removal and Installation, For Use With Heavy Duty Vehicles, Material Steel, Overall Length 27 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBETECH MANUFACTURING Coiled Airline, 15ft., 12 Leads, Red (151212R)
- MOTORMITE Multifunction Switch Assembly, 2330856 (2330856)
- SEA DOG A Cable Clamp Pair, #091852-1 (091852-1)
- BRUSH RESEARCH MANUFACTURING NH-3 OLD Style, Copper/Injector Cleaning, 1.750" Major Diameter, CS, 10" OAL, Cut For Power (NH3O)
- OTC CV Joint Fork Adapter (7507)
- OTC Torsion Bar Unloader, Steel (7832)
- OTC Master Ball Joint Adapter Set (7918)
- OTC Service Kit, 4WD Ball Joint (7704)
- OTC Brake Anchor Pin Bushing Service Set (5038)
- OTC Lower Control Arm Prying Tool (6007)
- BOSCH Front Coil Spring Compressor (7045B)
- Otc Service & Shop Tools