Shop All Automotive Specialized Tools
Otc
Bushing Driver Set, 9-1/4" L
Mfr # 4407
Zoro # G7217071
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (14) Bushing Adapters Ranging From 10mm to 42mm, Large, Medium and Small Driver Handles with Nuts
- Type Heavy-Duty
- Length 9 1/4 in
- Width 7 1/4 in
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4407
- Zoro # G7217071
- UPC # 731413504846
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 9 1/4 in |
Width | 7 1/4 in |
Height | 2 in |
Spout Flex Size | 1/2" |
Size | 1/2 in |
Details
Item | Bushing Driver Set |
Includes | (14) Bushing Adapters Ranging From 10mm to 42mm, Large, Medium and Small Driver Handles with Nuts |
Type | Heavy-Duty |
Color | Black, Silver |
Number of Jaws | 0 |
Material | Aluminum |
Number of Pieces | 17 |
For Use With | Construction Equipment, Electric Motors, Import Cars, Tractors, Trucks |
Capacity | 10 mm to 42 mm |
Application | Remove and Install Bushings |
Tool Type | Bushing Driver |
For Vehicle Tool Category | Suspension |
Description
Bushing Driver Set, Tool Type Bushing Driver, Length 9 1/4 in, Width 7 1/4 in, Height 2 in, Spout Flex Size 1/2 In., Capacity 10 mm to 42 mm, Material Aluminum, For Vehicle Tool Category Suspension, Color Black, Silver, Includes (14) Bushing Adapters Ranging From 10mm to 42mm, Large, Medium and Small Driver Handles with Nuts, Number of Pieces 17, Application Remove and Install Bushings, For Use With Construction Equipment, Electric Motors, Import Cars, Tractors, Trucks, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS 12V INDICATOR LIGHT FOR SWITCH, RED/WHITE (12755)
- DAYCO 3Ft Rad Hose Radiator Hose, 76225 (76225)
- NTK Vapor Canister, 4B1117 (4B1117)
- ZEROSTART High Capacity Circulation Heater, Replacement Element - 1500W 120V 12.5A (3300051)
- OTC Spark Plug Socket (6900)
- OTC Forcing Screw Assembly (222395)
- OTC Motorcycle Pro Spoke Tool (4741)
- OTC Macpherson Strut Spring Compressor (7294)
- OTC Piston Ring Expander Set, Adjustable (4839)
- OTC Torque Wrench 0-150 (7380-E150)
- K-TOOL INTERNATIONAL Stretch Belt Installation Tool (KTI-70730)
- Otc Automotive Specialized Tools