Shop All LED Light Bulbs
Otc
Bulbs For 3642, 10Ct
Mfr # 3642-10
Zoro # G1059245
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Light Technology LED
- Wattage Equivalency 3800W HAL
- Dimming Method No Dimming
- Dimming Type No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 3642-10
- Zoro # G1059245
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | No |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulbs For 3642,10Ct
Restrictions
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 15 in. H X 15 in. W X 15 in. L Nickel LED Flat Panel Light Fixture (FP15/4WY/NK)
- DUAL-LITE Battery, Dual Lite, 2.5Ah (93011385)
- GUARD DOG SECURITY Guard Dog Functional Flashlight, NiCd (TL-GD820)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, Black (277665)
- OTC Bulb 10 Ct Clear 1.5 Volt (3630-10)
- OTC Bulb 12V 10Ct Red Circuit Tester (3633-10)
- FEIT ELECTRIC LED DIM TUBE E11 WW 75W (BP75MC/830/LED)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/835)
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12441)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, A23, Mogul Screw (EX39) (LED-8019M345-G3)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- Otc LED Light Bulbs