Shop All Brake & Wheel Tools
Otc
Break Drum Dolly, H 24 In.
Mfr # 5090
Zoro # G4272642
product price: $3,361.99
/ea
Free Shipping & Returns
$3,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Installing Hub Assemblies, Installing Heavy Truck Brake Drums, Brake Drum Transportation
- Features Onboard Lube Tray and Toolbox, Pneumatic Rear Tires
- Used For Installing Truck Brake Drums and Hub Assemblies
- Handle Length (In.) 49 in
- Includes Fold-Down Handle, Onboard Lube Tray and Toolbox, Pneumatic Rear Tires, Ratcheting Jack with 14 in of Vertical Lift, Tilting Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5090
- Zoro # G4272642
- UPC # 731413038709
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Handle Length (In.) | 49 in |
Height (In.) | 24 in |
Dolly Body Width | 24 in |
Dolly Body Length | 36 in |
Dolly Body Height | 20 in |
Handle Length | 49 in |
For Brake Drum Size | 15 in, 16 1/2 in |
Details
Application | Installing Hub Assemblies, Installing Heavy Truck Brake Drums, Brake Drum Transportation |
Features | Onboard Lube Tray and Toolbox, Pneumatic Rear Tires |
Item | Brake Drum Dolly |
Used For | Installing Truck Brake Drums and Hub Assemblies |
Includes | Fold-Down Handle, Onboard Lube Tray and Toolbox, Pneumatic Rear Tires, Ratcheting Jack with 14 in of Vertical Lift, Tilting Mechanism |
Maximum Vertical Lift | 14 in |
Vehicle Class | II |
Body Material | Steel |
Number of Wheels | 2 |
Wheel Type | Pneumatic |
Handle Type | Folding |
Description
Brake Drum Dolly, For Brake Drum Size 15 in, 16 1/2 in, Handle Type Folding, Load Capacity Not Applicable, Dolly Body Height 20 in, Dolly Body Width 24 in, Dolly Body Length 36 in, Body Material Steel, Vehicle Class II, Maximum Vertical Lift 14 in, Application Installing Hub Assemblies, Installing Heavy Truck Brake Drums, Brake Drum Transportation, Features Onboard Lube Tray and Toolbox, Pneumatic Rear Tires, Handle Length 49 in, Number of Wheels 2, Wheel Type Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5745-005R)
- A & I PRODUCTS Safety Switch 0.95" x1.15" x1.55" (A-B1JD88)
- DISCO Blk Nyln Hood Insul Ret 7mm Hole Size 13mm Stem L PK25 (12448PK)
- MIDWEST FASTENER 9/16"-18 x 3-9/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75424)
- OTC Brake Pad Gauge, 3 In. (6596)
- OTC STRAIGHTBLADE HOSE CUTTER (OTC4509)
- OTC Battery Terminal Service Kit (4631)
- OTC Toyota Head Bolt Socket (6022)
- OTC Brake Fluid Tester, Plastic, 10" L (4598-DOT4)
- OTC Subaru 2.5L Oil Filter Socket, 66.5mm (6905)
- CTA MANUFACTURING Brake Bleeder Wrench - 7mm (CTA1947)
- Otc Brake & Wheel Tools