Shop All Locking Pliers
Otc
Brake Line Bending Plier, 3/16" and 1/4"
Mfr # 4401
Zoro # G0020881
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Jaw Width 1/4"
- Overall Length 10.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4401
- Zoro # G0020881
- UPC # 731413570100
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 1/4" |
Overall Length | 10.75" |
Details
Features | Specialty Tool |
Plier Item | Tube Bending Pliers |
Item | Brake Line Bending Plier,3/16" and 1/4" |
Description
Brake Line Bending Plier,3/16 In. and 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Impact Bit Socket (SIB29214)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4LN)
- Otc Locking Pliers