Shop All Brake & Wheel Tools
Otc
Brake Line Bender, Steel, 9-3/4" L
Mfr # 4403
Zoro # G7217099
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Universal
- Application Tube Bending
- Number of Pieces 1
- For Use With For 3/16 in and 1/4 in Diameter Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4403
- Zoro # G7217099
- UPC # 731413570087
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Length | 9 3/4 in |
Overall Length | 9 3/4 in |
Overall Width | 3 in |
Details
Material | Steel |
Type | Universal |
Application | Tube Bending |
Number of Pieces | 1 |
For Use With | For 3/16 in and 1/4 in Diameter Tubing |
Item | Brake Line Bender |
Number of Sockets Included | 0 |
Tool Type | Tubing Bender |
Description
Brake Line Bender, Tool Type Tubing Bender, Application Tube Bending, Overall Length 9 3/4 in, Overall Width 3 in, Number of Pieces 1, Material Steel, For Use With For 3/16 in and 1/4 in Diameter Tubing, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Control Arm Bushing - Front Lower, K791 (K791)
- ROBINAIR Dust Cover, For Automotive AC Units (17499)
- WESTWARD Battery Terminal, 4/0 ga., Yellow, PK5 (23PC84)
- BUYERS PRODUCTS Black Steel Bolt-On Cab Guard for DumperDogg®-Use with Steel Insert (5531010)
- OTC Brake Pad Gauge, 3 In. (6596)
- OTC Double End Tire Spoon, w/Groove (5735-35G)
- OTC BRAKE SPRING PLIERS CLAW (OTC4590)
- OTC Hub Grappler Storage Case (6575-4)
- OTC 10 Ton Hollow Center 2-1/2" Cylinder (4131A)
- OTC Internal Pulling Head Assembly (1174)
- SUR&R Tubing Pliers, For 3/16" and 1/4" Lines (TP14316)
- Otc Service & Shop Tools