Shop All Brake Drum Dollies
Otc
Brake Drum Dolly - Stinger
Mfr # 1543
Zoro # G0019980
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Installing Truck Brake Drums, Removing Truck Brake Drums, Brake Drum Transportation
- Handle Type Straight
- Dolly Body Length 33 1/2 in
- Body Material Steel
- Handle Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1543
- Zoro # G0019980
- UPC # 731413048821
- Country of Origin China
- Category Brake Drum Dollies
Dimensions
Dolly Body Length | 33 1/2 in |
Handle Length | 36 in |
Dolly Body Height | 10 3/5 in |
Dolly Body Width | 20 9/10 in |
For Brake Drum Size | 15 in, 16 1/2 in |
Details
Item | Brake Drum Dolly |
Application | Installing Truck Brake Drums, Removing Truck Brake Drums, Brake Drum Transportation |
Handle Type | Straight |
Body Material | Steel |
For Truck Class | 7, 8 |
Features | 6 in Height Adjustment Aids Installation |
Description
Brake Drum Dolly, For Brake Drum Size 15 in, 16 1/2 in, Handle Type Straight, Load Capacity Not Applicable, Dolly Body Height 10 3/5 in, Dolly Body Width 20 9/10 in, Dolly Body Length 33 1/2 in, Body Material Steel, For Truck Class 7, 8, Application Installing Truck Brake Drums, Removing Truck Brake Drums, Brake Drum Transportation, Features 6 in Height Adjustment Aids Installation, Handle Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Clear Grease Tube For All Grease Guns (1100CLR)
- CHAPIN ATV Spreader, 25 gal. (97561)
- INFRATECH Infrared Heat Lamp Portable Curing Syste (INFSRU1615)
- PERFORMANCE TOOL Composite Trim Removal Tool Set, W80648 (W80648)
- OTC Brake Drum Dolly Automotive Tools (5017A)
- SFA COMPANIES Omega Heavy Duty Brake Drum Handler - 46000 (46000)
- OMEGALIFT Break Drum Dolly, 13" H, 40" Handle Length (46000)
- Otc Brake Drum Dollies