Shop All Suspension Tools
Otc
Brake Anchor Pin Bushing Service Set
Mfr # 5038
Zoro # G0115094
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- For Use With Trailer and Tractor "Q" Brake Systems
- Includes C-Frame Press, Plastic Storage Case
- Application Replace the Pins and Bushings on 16 1/2 in S-Cam Trailer and Tractor "Q" Brake Systems
- Tool Type Heavy Duty Tool, Specialty Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5038
- Zoro # G0115094
- Country of Origin United States
- Category Suspension Tools
Dimensions
Overall Length | 16 in |
Overall Width | 5 3/16 in |
Details
Item | Brake Anchor Pin Bushing Service Set |
Number of Pieces | 9 |
For Use With | Trailer and Tractor "Q" Brake Systems |
Includes | C-Frame Press, Plastic Storage Case |
Application | Replace the Pins and Bushings on 16 1/2 in S-Cam Trailer and Tractor "Q" Brake Systems |
Tool Type | Heavy Duty Tool, Specialty Tool |
Description
Brake Anchor Pin Bushing Service Set, Tool Type Heavy Duty Tool, Specialty Tool, Application Replace the Pins and Bushings on 16 1/2 in S-Cam Trailer and Tractor In.Q In. Brake Systems, For Use With Trailer and Tractor In.Q In. Brake Systems, Overall Length 16 in, Overall Width 5 3/16 in, Includes C-Frame Press, Plastic Storage Case, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANNON 12" Gimbal Mount (2250928)
- THETFORD Thetford 17907 Titan Straight Sewer Adapter - Translucent Green (17907)
- MAG 1 DOT 4 Brake Fluid, 1 gal, Glycol Base (MAG162205)
- DONALDSON Air Filter, Safety Radialseal, P829333 (P829333)
- OTC Caster/Camber Adjusting Wrench, Steel (7829)
- OTC Gm 4WD Ball Joint Adapter Set (7920)
- OTC Bushing Tool Kit, Rear Suspension, Steel (4275)
- OTC Universal Tie Rod Adjusting Tool (7023)
- OTC Ball Joint Spanner Wrench (7080)
- OTC Stand, StrutTamer(TM) (6582)
- GROTE Spring, Hose Support, 25" x 1" (81-0134)
- Otc Suspension Tools