Shop All Bottle Jacks
This Product is Discontinued
Otc
Bottle Jack, Hydraulic, 18-1/16 in. Max. (Discontinued)
Mfr # 5221
Zoro # G4060476
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 20 ton
- Lifting Height Min. 9 1/4 in
- Lifting Height Max. 18 1/16 in
- Base Size 6-45/64 in x 5-43/64 in
- Handle Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5221
- Zoro # G4060476
- UPC # 731413417481
- Country of Origin Spain
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 9 1/4 in |
Lifting Height Max. | 18 1/16 in |
Base Size | 6-45/64 in x 5-43/64 in |
Handle Length | 27 1/2 in |
Maximum Lift Height | 18 in |
Base Length | 6 11/16 in |
Minimum Height | 9 1/4 in |
Base Width | 5 21/32 in |
Extension Screw Length | 2 15/16 in |
Minimum Lift Height | 9 1/4 in |
Description
Bottle Jack, Load Capacity 20 ton, Body Material Steel, Minimum Lift Height 9 1/4 in, Maximum Lift Height 18 in, Power Source Mechanical, Minimum Height 9 1/4 in, Base Length 6 11/16 in, Base Width 5 21/32 in, Body Material Finish Powder Coated, Extension Screw Length 2 15/16 in, Features Base, Pressure Cylinder, Oil Reservoir Form One Internal Part, Piston Never Contacts Cylinder, So Pressure Will Be Absorbed, Handle Length 27 1/2 in, Stroke 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.