Shop All Bottle Jacks
This Product is Discontinued
Otc
Bottle Jack, Hydraulic, 18-1/16 in. Max. (Discontinued)
Mfr # 5221
Zoro # G1553091
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 20 ton
- Lifting Height Min. 9 1/4 in
- Lifting Height Max. 18 1/16 in
- Base Size 6-45/64 in x 5-43/64 in
- Extension Screw 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5221
- Zoro # G1553091
- UPC # 731413417481
- Country of Origin Unknown
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 9 1/4 in |
Lifting Height Max. | 18 1/16 in |
Base Size | 6-45/64 in x 5-43/64 in |
Handle Length | 27 1/2 in |
Details
Lifting Capacity | 20 ton |
Item | Bottle Jack |
Extension Screw | 2 15/16 in |
Finish | Powder Coated |
Construction | Steel |
Strokes to Extend Piston 1 In | 24 |
Type | Hydraulic |
Hydraulic Stroke | 5 7/8 in |
Description
20 Ton Bottle Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.