Shop All Bottle Jacks
Otc
Bottle Jack 313544
Mfr # 313544
Zoro # G0671590
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Lift 0 in
- Minimum Lift Height 0 in
- Maximum Lift 5 in
- Jack Type Bottle Jack
- Lifting Actuator Manual Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 313544
- Zoro # G0671590
- Country of Origin Taiwan, Province of China
- Category Bottle Jacks
Dimensions
Minimum Lift Height | 0 in |
Maximum Lift Height | 5 in |
Details
Item | High-Clearance Bottle Jacks |
Minimum Lift | 0 in |
Maximum Lift | 5 in |
Jack Type | Bottle Jack |
Lifting Actuator | Manual Handle |
Body Material | Steel |
Power Source | Mechanical |
Duty Rating | Extra-Heavy Duty |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity Not Applicable, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 0 in, Maximum Lift Height 5 in, Power Source Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- CTA MANUFACTURING WRENCH 2-WAY OIL FILTER #4 (CTA2508)
- BALDWIN FILTERS Fuel Filter, 12-1/8 x 5-3/8 x 12-1/8 In (BF7996)
- GROCO GROCO Spanner Wrench/Deck Plate Key (SW-2531)
- OTC Bottle Jack, 20 tons Lifting Capacity (5213TA)
- ATD TOOLS ATD Tools ATD-7382W 6 Ton Bottle Jack (ATD-7382W)
- PROSOURCE Hydraulic Floor Jack, 25 ton, 5516 to 19516 in Lift, Steel, Gray (T070103)
- NORCO PROFESSIONAL LIFTING 22 Ton Standard Bottle Jack (76520B)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 tons (3502)
- SAFEGUARD Bottle Jack, Steel, 30 Ton Capacity (61301)
- TORIN BIG RED Bottle Jacks (T90403)
- Otc Jacks