Shop All Bottle Jacks
This Product is Discontinued
Otc
Bottle Jack, 30 tons (Discontinued)
Mfr # 9330
Zoro # G0025617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Extra-Heavy Duty
- Base Width 6 in
- Load Capacity 30 ton
- Minimum Height 11 in
- Maximum Lift Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 9330
- Zoro # G0025617
- UPC # 731413568619
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Width | 6 in |
Minimum Height | 11 in |
Maximum Lift Height | 17 1/2 in |
Extended Height | 41 in |
Base Length | 7 11/16 in |
Details
Item | Bottle Jack,30 tons |
Duty Rating | Extra-Heavy Duty |
Load Capacity | 30 ton |
Features | Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design |
Work Orientation | Horizontal |
Maximum Lift | 17 1/2 in |
Stroke | 6 5/8 in |
Includes | Free Seal Kit |
Body Material Finish | Chrome (Pump Piston) |
Description
Bottle Jack,30 tons, Load Capacity 30 ton, Maximum Lift Height 17 1/2 in, Minimum Height 11 in, Standards ANSI PALD, Base Length 7 11/16 in, Base Width 6 in, Body Material Finish Chrome (Pump Piston), Extended Height 41 in, Features Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design, Includes Free Seal Kit, Stroke 6 5/8 in, Work Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.