Shop All Bottle Jacks
This Product is Discontinued
Otc
Bottle Jack, 12 tons Lifting Capacity (Discontinued)
Mfr # 9314
Zoro # G7218517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 12 ton
- Lifting Height Min. 7 1/16 in
- Lifting Height Max. 13 5/8 in
- Base Size 6-9/16 in x 4-3/16 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 9314
- Zoro # G7218517
- UPC # 731413568589
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 7 1/16 in |
Lifting Height Max. | 13 5/8 in |
Base Size | 6-9/16 in x 4-3/16 in |
Handle Length | 25 39/64 in |
Base Width | 4 3/16 in |
Base Length | 6 9/16 in |
Maximum Lift Height | 13 1/2 in |
Minimum Lift Height | 7 in |
Extension Screw Length | 2 7/8 in |
Extended Height | 21 in |
Minimum Height | 7 1/16 in |
Description
Bottle Jack, Load Capacity 12 ton, Body Material Steel, Minimum Lift Height 7 in, Maximum Lift Height 13 1/2 in, Power Source Mechanical, Minimum Height 7 1/16 in, Standards ANSI PALD, Base Length 6 9/16 in, Base Width 4 3/16 in, Body Material Finish Chrome (Pump Piston), Extended Height 21 in, Extension Screw Length 2 7/8 in, Features Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design, Handle Length 25 5/8 in, Includes Free Seal Kit, Stroke 3 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.