Shop All Pullers and Bearing Splitters
Otc
Bearing Splitter, Max. Spread 13 3/8 In
Mfr # 1127
Zoro # G3372853
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Place Behind the Part to Secure a Gripping Surface
- Function Remove Bearings When Clearances are Limited
- Max. Spread (In.) 13 3/8 in
- Reach 1 in to 14 in
- Use w/Jaw or Push Puller No. 3GZJ7, 5MG42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1127
- Zoro # G3372853
- UPC # 731413006524
- Country of Origin United States
- Category Pullers and Bearing Splitters
Dimensions
Screw Width | 10 1/4 in |
Tapped Hole Thread Size | 1"-14 |
Details
Item | Bearing splitter |
Application | Used to Place Behind the Part to Secure a Gripping Surface |
Function | Remove Bearings When Clearances are Limited |
Max. Spread (In.) | 13 3/8 in |
Reach | 1 in to 14 in |
Use w/Jaw or Push Puller No. | 3GZJ7, 5MG42 |
Min. Spread (In.) | 3/4 in |
For Use With | 939, Mfr. No. 1047 |
Product Type | Bearing Splitter |
Compatible with Manufacturer Model Number | 1047, 1073, 939 |
Compatible with Product Type | Jaw or Push Pullers |
Spread - Maximum | 13 3/8 in |
Spread - Minimum | 3/4 in |
Adjustment Screw Distance | 10 1/4 in |
Compatible Manufacturer Part Number | 1047, 1073, 939 |
Compatible with Manufacturer Part Number | 1047, 1073, 939 |
Compatible with Manufacturer Model Number [NEW] | 1047, 1073, 939 |
Compatible Manufacturer Model Number | 1047, 1073, 939 |
For Use with Mfr. Model Number | 1047, 1073, 939 |
For Use With Mfr. Model Number | 1047, 1073, 939 |
Description
Bearing Splitter, Spread - Minimum 3/4 in, Spread - Maximum 13 3/8 in, Tapped Hole Thread Size 1 In.-14, Adjustment Screw Distance 10 1/4 in, Application Used to Place Behind the Part to Secure a Gripping Surface, Compatible with Grainger Part Number 3GZJ7, 5MG42, Compatible with Manufacturer Model Number 1047, 1073, 939, Compatible with Product Type Jaw or Push Pullers, Function Remove Bearings When Clearances are Limited, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN145-B3/4-2-BL Flanged Connector Clamp (145-B3/4-2-BL)
- MILWAUKEE TOOL Shearing Dies (49-16-1578)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 22-1/2"L, SDS Max (22UW60)
- STANLEY Pry Bars, Pry Bar, 9 in. L, 1-1/2 in. W (STHT55530)
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece (1130)
- OTC Bearing Splitter, 1/2 in, 4-5/8 in, 1 Piece (1123)
- OTC Bearing Splitter, 1/4 in, 15/16 in, 1 Piece (1121)
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece (1124)
- OTC Driver Tool, Handle And 24 Discs (27795)
- OTC Ford Vacuum Front Hub Release Tool Set (7932)
- OTC Universal Hub Puller (7394)
- Otc Pullers and Bearing Splitters