Shop All Pullers and Bearing Splitters
Otc
Bearing Splitter, Max. Spread 12 7/8 In
Mfr # 1128
Zoro # G1033453
Free Shipping & Returns
$1,883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Place Behind the Part to Secure a Gripping Surface
- Reach 1 3/4 in to 12 in
- Screw Width 13 in
- Use w/Jaw or Push Puller No. 1073, 1079
- Function Remove Bearings When Clearances are Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1128
- Zoro # G1033453
- UPC # 731413006531
- Country of Origin United States
- Category Pullers and Bearing Splitters
Dimensions
Screw Width | 13 in |
Tapped Hole Thread Size | 1-3/4"-12 |
Details
Item | Bearing splitter |
Application | Used to Place Behind the Part to Secure a Gripping Surface |
Reach | 1 3/4 in to 12 in |
Use w/Jaw or Push Puller No. | 1073, 1079 |
Function | Remove Bearings When Clearances are Limited |
Max. Spread (In.) | 12 7/8 in |
Min. Spread (In.) | 5 in |
Product Type | Bearing Splitter |
Spread - Minimum | 5 in |
Compatible with Manufacturer Model Number | 1073, 1079 |
Adjustment Screw Distance | 13 in |
Spread - Maximum | 12 7/8 in |
Compatible with Product Type | Jaw or Push Pullers |
Compatible Manufacturer Part Number | 1073, 1079 |
Compatible with Manufacturer Part Number | 1073, 1079 |
Compatible with Manufacturer Model Number [NEW] | 1073, 1079 |
Compatible Manufacturer Model Number | 1073, 1079 |
For Use with Mfr. Model Number | 1073, 1079 |
For Use With Mfr. Model Number | 1073, 1079 |
Description
Bearing Splitter, Spread - Minimum 5 in, Spread - Maximum 12 7/8 in, Tapped Hole Thread Size 1-3/4 In.-12, Adjustment Screw Distance 13 in, Application Used to Place Behind the Part to Secure a Gripping Surface, Compatible with Manufacturer Model Number 1073, 1079, Compatible with Product Type Jaw or Push Pullers, Function Remove Bearings When Clearances are Limited, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- OTC Bearing Splitter, 1/2 in, 4-5/8 in, 1 Piece (1123)
- OTC Starter Driver Set (27793)
- OTC Driver Tool, Handle And 24 Discs (27795)
- OTC Basic Driver Tool Set (27794)
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece (1124)
- OTC Hub Tamer Grappler Kit, 5 Pieces (6575-2)
- GEARWRENCH 12 Piece Pulley Puller and Installer Set (2897D)
- Otc Pullers and Separators