Shop All Battery Testers
Otc
Battery Tester, Starter System, Plastic
Mfr # 3914
Zoro # G3770982
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Starter System
- Load Ranges 0
- Voltage Range 1.5 to 24V
- Works With 6V and 12V Batteries
- Depth (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 3914
- Zoro # G3770982
- UPC # 731413587641
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Depth (In.) | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 1 1/4 in |
Width (In.) | 3 in |
Overall Depth | 1 1/4 in |
Overall Width | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 12 in |
Details
Item | Battery Tester |
Type | Starter System |
Load Ranges | 0 |
Voltage Range | 1.5 to 24V |
Works With | 6V and 12V Batteries |
Construction | Plastic |
Display | LED |
Includes | Test Leads |
Product Type | Battery Tester |
Batteries Tested | 12V, 24V |
Includes Tester Batteries | Yes |
Display Type | Digital |
Maximum Input Voltage | 24 V DC |
Minimum Input Voltage | 1 1/2 V DC |
Digital Display Screen Type | LED |
Description
Battery Tester, Product Type Battery Tester, Overall Width 3 in, Overall Height 12 in, Overall Depth 1 1/4 in, Batteries Tested 12V, 24V, Maximum Input Voltage 24 V DC, Minimum Input Voltage 1 1/2 V DC, Display Type Digital, Includes Tester Batteries Yes, Digital Display Screen Type LED, Manufacturer Warranty Length 1 yr, Includes Test Leads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Brass, Gold (601L-254E)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (4FLY3)
- SCS Static Shielding Bag, 8 x 6 In., PK100 (30068)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4FML9)
- OTC BATTERY DRAIN TESTER SWITCH (OTC7645)
- OTC Twin Jumper Leads, 600/1000V (3902)
- OTC Battery Load Tester, Digital, 131A (3182)
- OTC Circuit Tester, 12/24V, 24 ft., 7 in. D (3642)
- OTC Circuit Tester, 6/12V, 12 ft. (3633)
- OTC Jumper Lead, 12/24V (3903)
- BOSCH BAT 155 Heavy Duty Battery Tester (BAT155)
- Otc Battery Testers