Shop All Battery Testers
Otc
Battery Load Tester, Analog, 130A
Mfr # 3181
Zoro # G2016169
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Load Ranges 130 A
- Voltage Range 0 to 16V
- Works With 6V and 12V Batteries
- Height (In.) 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 3181
- Zoro # G2016169
- UPC # 731413417566
- Country of Origin China
- Category Battery Testers
Dimensions
Height (In.) | 11 1/2 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 5 3/32 in |
Width (In.) | 7 29/32 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 11 1/2 in |
Overall Depth | 5 1/8 in |
Overall Width | 7 5/8 in |
Details
Item | Battery Load Tester |
Type | Analog |
Load Ranges | 130 A |
Voltage Range | 0 to 16V |
Works With | 6V and 12V Batteries |
Probe | Red (+) and Black (-) Clamps |
Construction | Heavy-Duty |
Display | Analog |
Product Type | Battery Load Tester |
Digital Display Screen Type | No Display |
Batteries Tested | 12V, 6V |
Includes Tester Batteries | Yes |
Maximum Input Voltage | 16 V DC |
Display Type | Analog |
Load Amperage | 130 A |
Minimum Input Voltage | 0 V DC |
Description
Battery Load Tester, Product Type Battery Load Tester, Overall Width 7 5/8 in, Overall Height 11 1/2 in, Overall Depth 5 1/8 in, Batteries Tested 12V, 6V, Load Amperage 130 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 0 V DC, Display Type Analog, Includes Tester Batteries Yes, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 015 PSIBAR (KC201L2515)
- SCS Dual Conductor Remote Input Jack (733)
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC (G17M0215F21000#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B160)
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- OTC Battery Load Tester, Digital, 131A (3182)
- OTC Battery Tester, Starter System, Plastic (3914)
- OTC Circuit Tester, 6/12V, 12 ft. (3633)
- OTC Circuit Tester, 6/12V, 12 ft. (3636)
- OTC Twin Jumper Leads, 600/1000V (3902)
- SCHUMACHER ELECTRIC Schumacher Electric BT-100 6 V & 12 V - Battery Load Tester (8294191)
- Otc Battery Testers