Shop All Automotive Battery Terminal Components & Parts
Otc
Battery Filler, 2L
Mfr # 4621
Zoro # G5788426
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Fill Nozzle on This Container Has an Automatic Shut-Off That Prevents Overfilling; The Handle on the Side of the Container Makes the Job a Snap; Container Holds Up to Two Liters of Distilled Water
- Type Two Liter Battery Filler
- Accessory Type Battery Filler,2L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4621
- Zoro # G5788426
- UPC # 731413040191
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Filler,2L |
Features | The Fill Nozzle on This Container Has an Automatic Shut-Off That Prevents Overfilling; The Handle on the Side of the Container Makes the Job a Snap; Container Holds Up to Two Liters of Distilled Water |
Type | Two Liter Battery Filler |
Accessory Type | Battery Filler,2L |
Description
Battery Filler,2L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Original Engine Degreaser CA Cleaner/Degreaser, 15 oz Aerosol Spray Can, Solvent Based (EB1CA)
- GARMIN Garmin 010-01740-00 GPSMAP 1022 With Worldwide Basemap (010-01740-00)
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- CROWN AUTOMOTIVE 93-98 GRAND CHEROKEE BLK VERTICAL HEADLAMP ADJUSTING NUT (4762490)
- OTC Electrical Connector Separator, 2 Piece (4460)
- PERFORMANCE TOOL Battery Terminal Cleaner Brush, W147Fb (W147FB)
- QUICKCABLE Battery Cable, 2 ga., Solid, 60V, PVC, Blk (200104-396-025)
- ECLIPSE ENTERPRISES Eclipse 500-037 - Terminal Crimp Kit (500-037)
- GROTE Alligator Clip Boot, PK2 (82-9609)
- VELVAC Marine Terminal 5/16" Post, 058019 (058019)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5741-005R)
- Otc Automotive Battery Terminal Components & Parts