Shop All Engine Specialty Tools
Otc
Barring Tool, Cummins Engine
Mfr # 7471A
Zoro # G1911901
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cummins Engine
- For Use With 1/2 in Square Drive Ratchet, 5.9L Liter Diesels, B and C Series Diesel Engines, Breaker Bar
- Number of Pieces 1
- Application Load-Bearing Collar Provides Friction-Free Operation While Rotating
- Overall Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7471A
- Zoro # G1911901
- UPC # 731413028588
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Overall Width | 3 7/8 in |
Overall Length | 6 3/8 in |
Details
Item | Barring Tool |
Type | Cummins Engine |
For Use With | 1/2 in Square Drive Ratchet, 5.9L Liter Diesels, B and C Series Diesel Engines, Breaker Bar |
Number of Pieces | 1 |
Application | Load-Bearing Collar Provides Friction-Free Operation While Rotating |
Vehicle Make | Cummins |
Tool Type | Barring Tool |
Vehicle Model | Dodge Pickups |
Description
Barring Tool, Tool Type Barring Tool, Application Load-Bearing Collar Provides Friction-Free Operation While Rotating, Material -, Overall Length 6 3/8 in, Overall Width 3 7/8 in, Number of Pieces 1, For Use With 1/2 in Square Drive Ratchet, 5.9L Liter Diesels, B and C Series Diesel Engines, Breaker Bar, Includes -, Vehicle Make Cummins, Vehicle Model Dodge Pickups
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Pin Pivot with Hardware, 1.25" (300795)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2680 (6PK2680)
- DISCO Door Rod/Hood Prop Assort Adj Gray Tray W/Clr Lid (8625GCP)
- EXTREME MAX Extreme Max 3006.2427 BoatTector Double Braid Nylon Dock Line - 3/8" x 15', Neon Green (3006.2427)
- OTC Valve Spring Compressor, Heavy Duty (4842)
- OTC Overhead Valve Spring Compressor (4573)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567649)
- OTC Holding Tool Adapter, No. of Pieces 1 (6480)
- OTC Caster/Camber Puller, No. of Pieces 3 (7588A)
- OTC Remover/Installer Kit, No. of Pieces 15 (4847A)
- KATS Ether Injection System, 12V, 18oz (33220)
- Otc Engine Specialty Tools