Shop All Automotive General Purpose Tool Kits
Otc
Bar Pin Adapter Set
Mfr # 1757
Zoro # G2715386
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hendrickson
- For Use With Hendrickson Equalizing Beam Tandem Truck Suspensions
- Includes Collet Set, Hex Screw and Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1757
- Zoro # G2715386
- UPC # 731413045967
- Country of Origin United States
- Category Automotive General Purpose Tool Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Bar Pin Adaptor Set |
Type | Hendrickson |
For Use With | Hendrickson Equalizing Beam Tandem Truck Suspensions |
Includes | Collet Set, Hex Screw and Washer |
Description
Bar Pin Adaptor Set, For Use With Hendrickson Equalizing Beam Tandem Truck Suspensions, Material -, Includes Collet Set, Hex Screw and Washer, Number of Pieces -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Fwd Axle Nut Socket, 36mm (4547A-36)
- SUNEX Clutch Jack, 300 lb., Heavy Duty (7790)
- FORTRESS MARINE ANCHORS G-37 18lb Guardian Anchor f/42'-47' Boats (G-37)
- HOPKINS MULTI-TOW EXACT FIT OE REPLACEMENT 7 BLADE AND 4 FLAT CONNECTOR (40974)
- OTC Kit Harmonic Balancer Puller (4531)
- OTC Seal Kit 2510A (538592)
- OTC Collision Repair Set, Gray, Hydraulic (1513B)
- OTC Ram Assembly Repair Kit (300147)
- OTC 55 T Ram Assembly Repair Kit (300114)
- OTC Tire Service Hammer, Indest Hndl, 5Lb, 20" (5789ID-520)
- APEX TOOL GROUP 613 Piece Master Mechanics Hand Tool Set (89060)
- Otc Service & Shop Tools