Shop All Suspension Tools
Otc
Ball Joint Service Kit
Mfr # 7249
Zoro # G3066971
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Receiving Tube (29503), Receiving Tube (29504), Receiving Tube (29505), Removing Adapter (305227), Removing Adapter (305228)
- For Use With Breaker Bar, Ratchet
- Application Removal and Installation of Press Fit Parts such as Ball Joints, Universal Joints, Truck Brake Anchor Pins
- Size 16 7/64 in x 16 in x 5 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7249
- Zoro # G3066971
- UPC # 731413000935
- Country of Origin United States
- Category Suspension Tools
Dimensions
Size | 16 7/64 in x 16 in x 5 45/64 in |
Overall Length | 16 1/8 in |
Details
Item | Ball Joint Service Kit |
Material | Carbon Steel |
Includes | Receiving Tube (29503), Receiving Tube (29504), Receiving Tube (29505), Removing Adapter (305227), Removing Adapter (305228) |
For Use With | Breaker Bar, Ratchet |
Application | Removal and Installation of Press Fit Parts such as Ball Joints, Universal Joints, Truck Brake Anchor Pins |
Number of Pieces | 6 |
Tool Type | Ball Joint Service Kit |
Description
Ball Joint Service Kit, Tool Type Ball Joint Service Kit, Application Removal and Installation of Press Fit Parts such as Ball Joints, Universal Joints, Truck Brake Anchor Pins, For Use With Breaker Bar, Ratchet, Material Carbon Steel, Overall Length 16 1/8 in, Includes Receiving Tube (29503), Receiving Tube (29504), Receiving Tube (29505), Removing Adapter (305227), Removing Adapter (305228), Number of Pieces 6, Size 16 7/64 in x 16 in x 5 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38286 (38286)
- BALDWIN FILTERS Fuel Filter, Cartridge Design (PF46172 KIT)
- MOTORMITE Gm Power Steering Cap, 82605 (82605)
- OIL EATER Oil Eater Orange Cleaner/Degreaser, 5 gal Drum, Concentrated, Water Based (AOD5G11904)
- OTC Torsion Bar Unloader, Steel (7832)
- OTC Brake Anchor Pin Bushing Service Set (5038)
- OTC Master Ball Joint Adapter Set (7918)
- OTC Rear Suspension Bushing Tool (4244)
- OTC Caster/Camber Adjusting Wrench, Steel (7829)
- OTC Inner Tie Rod Wrench, Heavy Duty (7501)
- OEMTOOLS Manual Bushing Installation & Removal Tool Set (27212)
- Otc Suspension Tools